ANSELL

ANSELL Gloves 37-655 AlphaTec Size 11

  • ERIKS:11801881
  • Manufacturer:076490447366
Image 1
Image 2
Image 1
Image 2
Chemical-resistant reusable nitrile glove. The Ansell Sol-Vex® nitrile glove is designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance and offering mechanical protection, it provides superb comfort for the wearer. Sol-Vex® nitrile gloves are the ideal choice for safe handling in a wide range of work environments where harsh chemicals are present.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
Sol-Vex®
Type
37-655
Series
Sol-Vex®
Type
37-655
Glove size
11
Material
Nitrile
Colour
Green
Coating Colour
Green