




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.61 | - |
12+ | €4.01 | 13.00% |
72+ | €3.78 | 18.00% |
144+ | €3.32 | 28.00% |
288+ | €3.20 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Sol-Vex® |
Type | 37-655 |
Series | Sol-Vex® |
Type | 37-655 |
Glove size | 10 |
Material | Nitrile |
Colour | Green |
Coating Colour | Green |