




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.38 | - |
12+ | €2.94 | 13.00% |
72+ | €2.77 | 18.00% |
144+ | €2.43 | 28.00% |
288+ | €2.35 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 37-520 |
Series | AlphaTec® |
Type | 37-520 |
Glove size | 6.5 |
Material | Nitrile |
Colour | Blue |
Coating Colour | Blue |
Length | 345 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | No |
FoodContact | Yes |
Category III | Yes |
EN 388:2016 | 3101A |
EN ISO 374-1:2016 | JKL |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE 0493, EN 374:2003, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 420:2003 + A1:2009, Food Contact, EN ISO 374-5:2016, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate (ZDEC), Zinc Dibutyldithiocarbamate (ZDBC) |