ANSELL

ANSELL Gloves 37-501 AlphaTec Size 9.5

  • ERIKS:12662004
Image 1
Image 2
Image 1
Image 2
VersaTouch 37-501 Glove

  • Material: Nitrile
  • Liner Material: Cotton flocking
  • Style: Gauntlet
  • Thickness: 0.42mm
  • Colour: Blue
  • Powder-free
  • Resistance against many solvents & oil based chemicals
  • Good abrasion resistance
  • Standards: EN374, EN374 AJKL, EN388 4101
  • Recommended Applications: Agrochemicals, Maintenance, Degreasing, Metal fabrication, Sub-assembly handling, Chemical processing & preparation, Food processing, Packaging, Tank filling.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
37-501
Series
AlphaTec®
Type
37-501
Glove size
9.5
Material
Nitrile
Colour
Blue
Coating Colour
Blue
Length
330 mm
Cuff Style
Gauntlet
Latex-free
Yes
Silicone-free
Yes
Antistatic
Yes
Category III
Yes
EN 388:2016
3101X
EN ISO 374-1:2016
AJKLPT
EN ISO 374-5:2016
Yes
EN 420:2003 + A1:2009
Yes
Approvals
EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant