




€4.47/ pairexcl. VAT
€5.41incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.21 | - |
12+ | €5.40 | 13.00% |
72+ | €5.09 | 18.00% |
144+ | €4.47 | 28.00% |
288+ | €4.32 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 37-501 |
Series | AlphaTec® |
Type | 37-501 |
Glove size | 10.5 |
Material | Nitrile |
Colour | Blue |
Coating Colour | Blue |
Length | 330 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 3101X |
EN ISO 374-1:2016 | AJKLPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant |