




€1.65/ pairexcl. VAT
€2.00incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 37-310 |
Series | AlphaTec® |
Type | 37-310 |
Glove size | 8 |
Material | Nitriel |
Colour | Blue |
Coating Colour | Blue |
Thickness | 0.2 mm |
Length | 310 mm |
Cuff Style | Gauntlet |
Sterile | No |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
FoodContact | Yes |
Category III | Yes |
EN 388:2016 | 2001X |
EN ISO 374-1:2016 | JKT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
Approvals | CE 0493, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN 421:2010, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, ISO 18889:2019, ISO 18889:2019, Category III, REACH |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |