




€11.36/ pairexcl. VAT
€13.75incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.36 | - |
6+ | €10.71 | 5.75% |
12+ | €9.40 | 17.24% |
24+ | €9.08 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Sol-Vex® |
Type | 37-185 |
Series | Sol-Vex® |
Type | 37-185 |
Type | Chemical protection |
Glove size | 10 |
Material | Nitrile |
Colour | Green |
Coating material | Nitrile |
Coating Colour | Green |
Thickness | 0.56 mm |
Length | 457 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4102X |
EN ISO 374-1:2016 | AGJKLPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, CE Number, EN 374:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, ISO 18889:2019, ISO 18889:2019, |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |