




€5.59/ pairexcl. VAT
€6.76incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.42 | - |
12+ | €5.59 | 13.00% |
72+ | €5.26 | 18.00% |
144+ | €4.62 | 28.00% |
288+ | €4.46 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hynit® |
Type | 32-815 |
Series | Hynit® |
Type | 32-815 |
Type | Watertight |
Glove size | 9 |
Material | Cotton/Polyester |
Colour | Blue / White |
Liner Colour | White |
Coating material | Nitrile, impregnated |
Coating Colour | Blue |
Length | 240 mm |
Cuff Style | Safety cuff |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3111A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |