




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.59 | - |
12+ | €3.12 | 13.00% |
72+ | €2.94 | 18.00% |
144+ | €2.58 | 28.00% |
288+ | €2.50 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hynit® |
Type | 32-105 |
Series | Hynit® |
Type | 32-105 |
Type | Oil-Repellent |
Glove size | 8 |
Material | Cotton/Polyester |
Colour | Blue |
Liner Colour | Blue |
Coating material | Nitrile |
Coating Colour | Blue |
Length | 208 mm |
Cuff Style | Slip-on |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3111A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |