




€2.75/ pairexcl. VAT
€3.33incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.82 | - |
12+ | €3.32 | 13.00% |
72+ | €3.13 | 18.00% |
144+ | €2.75 | 28.00% |
288+ | €2.65 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hynit® |
Type | 32-105 |
Series | Hynit® |
Type | 32-105 |
Type | Oil-Repellent |
Glove size | 7.5 |
Material | Cotton/Polyester |
Colour | Blue |
Liner Colour | Blue |
Coating material | Nitrile |
Coating Colour | Blue |
Length | 208 mm |
Cuff Style | Slip-on |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3111A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |