




€4.96/ pairexcl. VAT
€6.00incl. VAT
Sold per: 12Min. order: 12
37 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
12+ | €4.96 | 13.00% |
72+ | €4.67 | 18.00% |
144+ | €4.10 | 28.00% |
288+ | €3.96 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Neotop® |
Type | 29-500 |
Series | Neotop® |
Type | 29-500 |
Type | Acid-resistant |
Glove size | 10 |
Material | Cotton |
Liner Material | Cotton flock |
Colour | Black |
Coating material | CR |
Coating Colour | Black |
Length | 300 mm |
Cuff Style | Straight |
Latex-free | No |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | X121A |
EN ISO 374-1:2016 | AKLNPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 374:2003, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Diphenyl guanidine, Diphenyl thiourea, Natural rubber proteins, Zinc Diethyldithiocarbamate |