




€17.29/ pairexcl. VAT
€20.92incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.02 | - |
12+ | €20.90 | 13.00% |
36+ | €19.70 | 18.00% |
72+ | €17.29 | 28.00% |
144+ | €16.69 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | NitraSafe® |
Type | 28-360 |
Series | NitraSafe® |
Type | 28-360 |
Type | Cut protection |
Glove size | 10 |
Material | Cotton jersey/Kevlar® |
Liner Material | Cotton/Kevlar |
Colour | Red / White |
Liner Colour | White |
Coating material | Foamed nitrile |
Coating Colour | Red |
Length | 255 mm |
Cuff Style | Nitragold™ |
Latex-free | No |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 3321B |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 407:2004, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A2, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |