




€20.45/ pairexcl. VAT
€24.74incl. VAT
Sold per: 12Min. order: 12
492 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.51 | - |
12+ | €20.45 | 13.00% |
36+ | €19.28 | 18.00% |
72+ | €16.93 | 28.00% |
144+ | €16.34 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | NitraSafe® |
Type | 28-359 |
Series | NitraSafe® |
Type | 28-359 |
Type | Cut protection |
Glove size | 10 |
Material | Kevlar/nitrile |
Colour | Black / Yellow |
Liner Colour | Yellow |
Coating material | Nitrile |
Coating Colour | Black |
Length | 256 mm |
Cuff Style | Nitragold™ |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4321C |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, CE Number, ANSI Cut A3, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN 388:2003, Category III, REACH Compliant |