




€15.39/ pairexcl. VAT
€18.62incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.38 | - |
12+ | €18.60 | 13.00% |
36+ | €17.53 | 18.00% |
72+ | €15.39 | 28.00% |
144+ | €14.86 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 28-329 |
Series | ActivArmr® |
Type | 28-329 |
Glove size | 8 |
Material | Kevlar, Cotton Jersey |
Liner Material | Cotton/Kevlar |
Colour | Black / Yellow |
Liner Colour | Yellow |
Coating Colour | Black |
Length | 256 mm |
Cuff Style | Nitragold™ |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4321C |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 407:2004, CE Number, EN 420:2003 + A1:2009, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN 388:2003, Category II, REACH Compliant |