




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.69 | - |
12+ | €16.26 | 13.00% |
72+ | €15.33 | 18.00% |
144+ | €13.46 | 28.00% |
288+ | €12.99 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 7 |
Material | Kevlar, Cotton Jersey |
Colour | Yellow |
Coating Colour | Black |