




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.25 | - |
12+ | €6.31 | 13.00% |
72+ | €5.95 | 18.00% |
144+ | €5.22 | 28.00% |
288+ | €5.04 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hycron® |
Type | 27-810 |
Series | Hycron® |
Type | 27-810 |
Type | Protection against heat |
Glove size | 10 |
Material | Cotton jersey |
Liner Material | Cotton |
Colour | Blue / White |
Liner Colour | White |
Coating material | Nitrile |
Coating Colour | Blue |
Length | 315 mm |
Cuff Style | Long safety cuff |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, CE Number, EN 420:2003 + A1:2009, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |