




€5.26/ pairexcl. VAT
€6.36incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.05 | - |
12+ | €5.26 | 13.00% |
72+ | €4.96 | 18.00% |
144+ | €4.36 | 28.00% |
288+ | €4.20 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hycron® |
Type | 27-805 |
Series | Hycron® |
Type | 27-805 |
Type | Anti-static |
Glove size | 11 |
Material | Cotton |
Liner Material | Cotton jersey |
Colour | Blue / White |
Liner Colour | White |
Coating material | Nitrile |
Coating Colour | Blue |
Length | 256 mm |
Cuff Style | Safety cuff |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4221B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |