




€3.74/ pairexcl. VAT
€4.53incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.20 | - |
12+ | €4.52 | 13.00% |
72+ | €4.26 | 18.00% |
144+ | €3.74 | 28.00% |
288+ | €3.61 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hycron® |
Type | 27-602 |
Series | Hycron® |
Type | 27-602 |
Type | General |
Glove size | 8 |
Material | Cotton/nitrile |
Liner Material | Cotton jersey |
Colour | Blue / White |
Liner Colour | White |
Coating material | Nitrile, fully coated |
Coating Colour | Blue |
Length | 246 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |