




€5.17/ pairexcl. VAT
€6.26incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.94 | - |
12+ | €5.17 | 13.00% |
72+ | €4.87 | 18.00% |
144+ | €4.28 | 28.00% |
288+ | €4.13 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hycron® |
Type | 27-602 |
Series | Hycron® |
Type | 27-602 |
Type | General |
Glove size | 10 |
Material | Cotton/nitrile |
Liner Material | Cotton jersey |
Colour | Blue / White |
Liner Colour | White |
Coating material | Nitrile, fully coated |
Coating Colour | Blue |
Length | 246 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |