




€4.63/ pairexcl. VAT
€5.60incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
12+ | €4.63 | 13.00% |
72+ | €4.36 | 18.00% |
144+ | €3.83 | 28.00% |
288+ | €3.70 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Hycron® |
Type | 27-600 |
Series | Hycron® |
Type | 27-600 |
Type | General |
Glove size | 10 |
Material | Cotton/nitrile |
Liner Material | Cotton jersey |
Colour | Blue |
Liner Colour | Blue |
Coating material | Nitrile 3/4 |
Coating Colour | Blue |
Length | 246 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2003, EN 420:2003 + A1:2009, CE Number, ANSI ABR 4, ANSI Cut A1, Category II, REACH Compliant |