





| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €414.85 | - |
5+ | €391.01 | 5.75% |
10+ | €343.32 | 17.24% |
20+ | €331.40 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | NeoTouch® |
Type | 25-101 |
Material | Neoprene |
Glove size | S |
Powdered | No |
Antistatic | Yes |
Silicone-free | Yes |
Length | 355 cm |
Thickness | 0.17 mm |
Finger Thickness | 0.2 mm |
Colour | Blue |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
EN ISO 374-5:2016 | Yes |