




€20.09/ pairexcl. VAT
€24.31incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.90 | - |
6+ | €24.27 | 13.00% |
36+ | €22.88 | 18.00% |
72+ | €20.09 | 28.00% |
144+ | €19.39 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Grip® |
Type | 23-700 |
Series | Grip® |
Type | 23-700 |
Type | Cold protection |
Glove size | 10 |
Material | Cotton/Nylon/Polyurethane foam insulation |
Colour | Hi Vis Orange |
Liner Colour | White |
Coating material | PVC |
Coating Colour | Hi Vis Orange |
Length | 275 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | No |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 3121B |
EN ISO 374-1:2016 | KLT |
EN ISO 374-5:2016 | Yes |
EN 511:2006 | 111 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, ANSI Cut A2, CE Number, EN 420:2003 + A1:2009, EN 511:2006, EN 511:2006, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, EN 388:2003, EN 388:2016, Category III, REACH Compliant |