ANSELL

ANSELL Gloves 23-202 AlphaTec Size 9

  • ERIKS:13690195
  • Manufacturer:076490441593
Image 1
Image 2
Image 1
Image 2
  • Inner polar acrylic, seamless liner, gauge 13.
  • Soft integral PVC coating.
  • Roughened sandblast finish on the glove and smooth finish on the cuff.
  • Designed to protect at temperatures down to -30°C.
  • Warms the hands immediately after donning.
  • Good grip when handling both slippery and wet materials.
  • PVC coating offers chemical good resistance.
Save to list

€18.73/ pairexcl. VAT

€22.66incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
23-202
Series
AlphaTec®
Type
23-202
Glove size
9
Material
Cotton
Liner Material
Cotton
Colour
Blue/Natural
Liner Colour
Natural
Coating material
PVC
Coating Colour
Blue
Gauge
13
Length
300 mm
Cuff Style
Straight
Latex-free
Yes
Silicone-free
No
Antistatic
No
Category III
Yes
EN 388:2016
3121B
EN ISO 374-1:2016
KLT
EN ISO 374-5:2016
Yes
EN 511:2006
021
EN 420:2003 + A1:2009
Yes
Approvals
CE Number, ANSI Cut A2, EN 374:2003, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REAC