




€22.84/ pairexcl. VAT
€27.64incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.72 | - |
6+ | €27.60 | 13.00% |
24+ | €26.01 | 18.00% |
48+ | €22.84 | 28.00% |
96+ | €22.05 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 23-201 |
Series | AlphaTec® |
Type | 23-201 |
Glove size | 9 |
Material | Cotton |
Liner Material | Cotton |
Colour | Blue/Natural |
Liner Colour | Natural |
Coating material | PVC |
Coating Colour | Blue |
Length | 620 mm |
Cuff Style | Slide sleeve |
Latex-free | Yes |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 3121B |
EN ISO 374-1:2016 | KLT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE 0493, EN 374:2003, EN ISO 374-1:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc 2-mercaptobenzothiazole |