




€13.08/ pairexcl. VAT
€15.83incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.17 | - |
12+ | €15.81 | 13.00% |
36+ | €14.90 | 18.00% |
72+ | €13.08 | 28.00% |
144+ | €12.63 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Grip® |
Type | 23-191 |
Series | Grip® |
Type | 23-191 |
Type | Cold protection |
Glove size | 11 |
Material | Cotton jersey |
Liner Material | Cotton jersey |
Colour | Orange/Brown |
Liner Colour | Brown |
Coating material | PVC |
Coating Colour | Orange |
Length | 275 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | No |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3121B |
EN 511:2006 | 111 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, CE Number, EN 388:2016, ANSI Cut A1, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, Category II, REACH Compliant |