




€83.96/ pairexcl. VAT
€101.59incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €101.45 | - |
6+ | €95.62 | 5.75% |
12+ | €83.96 | 17.24% |
24+ | €81.04 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Scorpio® |
Type | 19-026 |
Series | Scorpio® |
Type | 19-026 |
Type | Chemical protection |
Glove size | 10 |
Material | Double insulating liner |
Liner Material | Cotton |
Colour | Black/Natural |
Liner Colour | Natural |
Coating material | Neoprene |
Coating Colour | Black |
Length | 660 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 3122B |
EN ISO 374-1:2016 | AKLMPT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | 32XX4X |
EN 511:2006 | 121 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, CE 0493, ANSI Cut A2, EN ISO 374-1:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 407:2004, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, EN407:2020, Ca |
Possible Sensitizer Ingredients | Diphenyl guanidine, Diphenyl thiuram urea |