




€12.58/ pairexcl. VAT
€15.22incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.46 | - |
12+ | €12.58 | 13.00% |
36+ | €11.86 | 18.00% |
72+ | €10.41 | 28.00% |
144+ | €10.05 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 16-650 |
Series | AlphaTec® |
Type | 16-650 |
Glove size | 10 |
Material | Interlock cotton |
Colour | Natural |
Coating Colour | Green |
Length | 310 mm |
Cuff Style | Gauntlet |
Silicone-free | No |
Antistatic | No |