




€6.04/ pairexcl. VAT
€7.31incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.39 | - |
12+ | €7.30 | 13.00% |
36+ | €6.88 | 18.00% |
72+ | €6.04 | 28.00% |
144+ | €5.83 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | EDGE® |
Type | 16-500 |
Series | EDGE® |
Type | 16-500 |
Glove size | 8 |
Material | Cotton |
Liner Material | Cotton |
Colour | Green/Natural |
Liner Colour | Natural |
Coating Colour | Green |
Length | 230 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 3141B |
EN 407:2004 | X2XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, EN 388:2016, EN 407:2004, CE Number, EN 420:2003 + A1:2009, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins, Zinc Diethyldithiocarbamate |