




€41.69/ pairexcl. VAT
€50.44incl. VAT
Sold per: 12Min. order: 12
111 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.37 | - |
6+ | €47.48 | 5.75% |
12+ | €41.69 | 17.24% |
24+ | €40.24 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | PVA® |
Type | 15-554 |
Series | PVA® |
Type | 15-554 |
Type | Chemical protection |
Glove size | 9 |
Material | Interlock cotton |
Liner Material | Cotton, Interlock |
Colour | Red |
Liner Colour | Red |
Coating material | Polyvinylalcohol |
Coating Colour | Red |
Length | 355 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
Norm | EN374-3:2003 |
EN 388:2016 | 3121A |
EN ISO 374-1:2016 | BCDFIJ |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, CE Number, ANSI Cut A1, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-5:2016, EN ISO 374-1:2016, EN 374:2003, Category III, REACH Compliant |