




€41.69/ pairexcl. VAT
€50.44incl. VAT
Sold per: 12Min. order: 12
103 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.37 | - |
6+ | €47.48 | 5.75% |
12+ | €41.69 | 17.24% |
24+ | €40.24 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | PVA® |
Type | 15-554 |
Series | PVA® |
Type | 15-554 |
Type | Chemical protection |
Glove size | 10 |
Material | Interlock cotton |
Liner Material | Cotton, Interlock |
Colour | Red |
Coating material | Polyvinylalcohol |
Coating Colour | Red |
Cuff Style | Gauntlet |
Norm | EN374-3:2003 |