




These HyFlex 11-937 oil-resistant work gloves with RIPEL technology keep oil from making contact with the skin, keeping hands safe and dry
Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials*
FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance*
Lightest Weight: Up to 20% Lighter
Design and ZONZ Comfort Fit technology delivering all day comfort*
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-937 |
Series | HyFlex® |
Type | 11-937 |
Glove size | 7 |
Liner Material | Dyneema® Diamond |
Colour | Grey/Black/Anthracite |
Liner Colour | Anthracite |
Coating material | Foamed nitrile |
Coating Colour | Black / Grey |
Gauge | 18 |
Length | 212 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4X42B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 +A1:2018 |