




€8.73/ pairexcl. VAT
€10.56incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.04 | - |
12+ | €8.73 | 13.00% |
72+ | €8.23 | 18.00% |
144+ | €7.23 | 28.00% |
288+ | €6.98 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-926 |
Series | HyFlex® |
Type | 11-926 |
Glove size | 10 |
Material | Nylon |
Liner Material | Nylon |
Colour | Purple |
Liner Colour | Purple |
Coating Colour | Purple |
Gauge | 18 |
Length | 215 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
Category III | Yes |
EN 388:2016 | 4121A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 +A1:2018, EN ISO 21420:2020, ISO 18889:2019, EN 388:2003, EN 388:2016, CE Number, EN 420:2003 + A1:2009, ISO 18889:2019, ANSI ABR 3, ANSI Cut A1, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate |