




€5.82/ pairexcl. VAT
€7.04incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.08 | - |
12+ | €7.03 | 13.00% |
72+ | €6.63 | 18.00% |
144+ | €5.82 | 28.00% |
288+ | €5.62 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-925 |
Series | HyFlex® |
Type | 11-925 |
Glove size | 6 |
Material | Nylon, Spandex |
Liner Material | Nylon/spandex |
Colour | Black / Blue |
Liner Colour | Blue |
Coating Colour | Black |
Gauge | 18 |
Length | 205 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Touchscreen Compatible | Yes |
Category II | Yes |
EN 388:2016 | 4111A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ISO 18889:2019, ANSI ABR 3, Dermatologically Tested, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Food Type: Rubber, ISO 18889:2019, OEKO-TEX® Hohenstein, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate |