




€6.38/ pairexcl. VAT
€7.72incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.86 | - |
12+ | €7.71 | 13.00% |
72+ | €7.27 | 18.00% |
144+ | €6.38 | 28.00% |
288+ | €6.16 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-917 |
Series | HyFlex® |
Type | 11-917 |
Glove size | 10 |
Material | Nylon |
Liner Material | Nylon |
Colour | Blue / White |
Liner Colour | White |
Coating Colour | Blue |
Gauge | 13 |
Length | 225 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 4121A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 |
Possible Sensitizer Ingredients | Natural rubber proteins (in knitwrist elastic), Zinc Dibutyldithiocarbamate |