




€4.55/ pairexcl. VAT
€5.51incl. VAT
Sold per: 12Min. order: 12
120 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.23 | - |
12+ | €4.55 | 13.00% |
72+ | €4.29 | 18.00% |
144+ | €3.77 | 28.00% |
288+ | €3.63 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-900 |
Series | HyFlex® |
Type | 11-900 |
Type | Oil-Repellent |
Glove size | 10 |
Material | Nylon |
Liner Material | Nylon |
Colour | Blue / White |
Liner Colour | Blue / White |
Coating material | Nitrile |
Coating Colour | Blue |
Gauge | 13 |
Length | 200 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4121A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |