




€4.30/ pairexcl. VAT
€5.20incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.97 | - |
12+ | €5.19 | 13.00% |
72+ | €4.90 | 18.00% |
144+ | €4.30 | 28.00% |
288+ | €4.15 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-840 |
Series | HyFlex® |
Type | 11-840 |
Type | Precision |
Glove size | 6 |
Material | Nylon |
Liner Material | Nylon/spandex |
Colour | Black / Grey |
Liner Colour | Black / Grey |
Coating material | Foamed nitrile |
Coating Colour | Black |
Gauge | 15 |
Length | 200 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
FoodContact | Yes |
Category II | Yes |
Category III | Yes |
EN 388:2016 | 4131A |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, EN 407:2004, ANSI ABR 4, ANSI Cut A1, Dermatologically Tested, OEKO-TEX® Centexbel, Food Contact, Category III, Ecovadis label |