




€9.17/ pairexcl. VAT
€11.10incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-819 ESD |
Series | HyFlex® |
Type | 11-819 ESD |
Glove size | 9 |
Material | Nylon/spandex |
Colour | Blue |
Liner Colour | Blue |
Coating material | Nitrile, foamed |
Coating Colour | Blue |
Gauge | 18 |
Length | 195 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Touchscreen Compatible | Yes |
EN 388:2016 | 3121A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, CE Number, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 16350:2014, EN 420:2003 + A1:2009, ANSI ABR 3, Dermatologically Tested, OEKO-TEX® Centexbel |