




€9.17/ pairexcl. VAT
€11.10incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 11 |
Colour | Blue |
Liner Colour | Blue |
Coating Colour | Blue |
Gauge | 18 |
Length | 195 mm |
Cuff Style | Knitwrist |
Silicone-free | Yes |
Antistatic | Yes |
EN 420:2003 + A1:2009 | Yes |