




€6.10/ pairexcl. VAT
€7.38incl. VAT
Sold per: 12Min. order: 12
60 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.01 | - |
12+ | €6.10 | 13.00% |
72+ | €5.75 | 18.00% |
144+ | €5.05 | 28.00% |
288+ | €4.87 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-818 |
Series | HyFlex® |
Type | 11-818 |
Type | Precision |
Glove size | 8 |
Material | Nylon/spandex |
Liner Material | Nylon/spandex |
Colour | Blue |
Liner Colour | Blue |
Coating material | Foamed nitrile |
Coating Colour | Blue |
Gauge | 18 |
Length | 200 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3121A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, EN 388:2016, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A1, Dermatologically Tested, EN 388:2016 +A1:2018, EN ISO 21420:2020, OEKO-TEX® Centexbel, Category II, REACH Compliant |