






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-816 |
Series | HyFlex® |
Type | 11-816 |
Glove size | 8 |
Material | Nylon, Spandex |
Liner Material | Nylon/spandex |
Colour | Black / Blue |
Liner Colour | Blue |
Coating material | Foamed nitrile |
Coating Colour | Black |
Gauge | 18 |
Length | 219 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4121A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, CE Number, EN 420:2003 + A1:2009, Dermatologically Tested, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate |