




€5.10/ pairexcl. VAT
€6.17incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.08 | - |
12+ | €6.16 | 13.00% |
72+ | €5.81 | 18.00% |
144+ | €5.10 | 28.00% |
288+ | €4.92 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-812 |
Series | HyFlex® |
Type | 11-812 |
Glove size | 10 |
Material | Nylon, Spandex |
Liner Material | Nylon/spandex |
Colour | White |
Liner Colour | White |
Coating material | Foamed nitrile |
Coating Colour | White |
Gauge | 18 |
Length | 200 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
EN 388:2016 | 2010A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 |