




€3.97/ pairexcl. VAT
€4.80incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.52 | - |
12+ | €4.80 | 13.00% |
72+ | €4.53 | 18.00% |
144+ | €3.97 | 28.00% |
288+ | €3.84 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-801 |
Series | HyFlex® |
Type | 11-801 |
Type | Precision |
Glove size | 7 |
Material | Nylon |
Liner Material | Nylon |
Colour | Black / Grey |
Liner Colour | Grey |
Coating material | Foamed nitrile |
Coating Colour | Black |
Gauge | 15 |
Length | 192 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3131A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A1, Dermatologically Tested, OEKO-TEX® Centexbel, Category II, REACH Compliant |