ANSELL

ANSELL Gloves 11-738 HyFlex Size 8

  • ERIKS:13676939
Image 1
Image 2
Image 1
Image 2
DESCRIPTION
INTERCEPT Cut Resistance Technology for extreme cut protection
FORTIX™ Technology for extended product use life and increased protection with up to 12x* more durability in the thumb crotch region versus unreinforced glove equivalents.
Made with water-based polyurethane for enhanced comfort and dexterity
Solvent-free
Oeko-Tex® 100 Certified

STANDARDS AND CERTIFICATIONS
4X42C
EN 420:2003 + A1:2009;
Category II
REACH Compliant
Save to list

€23.89/ pairexcl. VAT

€28.91incl. VAT

Sold per: 144Min. order: 144

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
8
Material
Fiber glass, HPPE, Polyester, Spandex
Colour
Grey
Coating Colour
Black