




€23.89/ pairexcl. VAT
€28.91incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-738 |
Series | HyFlex® |
Type | 11-738 |
Glove size | 7 |
Material | Fiber glass, HPPE, Polyester, Spandex |
Colour | Black / Grey |
Liner Colour | Grey |
Coating Colour | Black |
Gauge | 13 |
Length | 225 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4X42C |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate |