




€18.24/ pairexcl. VAT
€22.07incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-735 |
Series | HyFlex® |
Type | 11-735 |
Glove size | 6 |
Material | Fiber glass, HPPE, Nylon, Spandex |
Colour | Black/White |
Liner Colour | White |
Coating material | PU (Polyurethane) |
Coating Colour | Black |
Gauge | 10 |
Length | 224 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4X43C |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 6, ANSI Cut A4, EN 388:2016 +A1:2018, EN ISO 21420:2020, OEKO-TEX® Centexbel, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins (in knitwrist elastic) |