ANSELL

ANSELL Gloves 11-730 HyFlex Size 9

  • ERIKS:13676953
Image 1
Image 2
Image 1
Image 2
DESCRIPTION
The liner offers good levels of cut resistance for safe use in controlling, handling and assembly applications involving contact with sharp pieces
The specific formulation of the polyurethane dipping provides a secure grip on dry or slightly oily pieces
The PU formulation also increases abrasion resistance on the gloves’ work surface

STANDARDS AND CERTIFICATION
4X43D
X1XXXX
Category III
Save to list

€21.71/ pairexcl. VAT

€26.27incl. VAT

Sold per: 144Min. order: 144

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
9
Material
HPPE, Stainless steel, Cotton, Nylon, Kevlar, Spandex
Colour
Grey
Coating Colour
Grey