




€21.71/ pairexcl. VAT
€26.27incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-730 |
Series | HyFlex® |
Type | 11-730 |
Glove size | 11 |
Material | HPPE, Stainless steel, Cotton, Nylon, Kevlar, Spandex |
Colour | Grey |
Liner Colour | Grey |
Coating material | PU (Polyurethane) |
Coating Colour | Grey |
Gauge | 13 |
Length | 215 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4X43D |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 407:2004, CE 0493, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN 420:2003 + A1:2009, Category III |