




€23.35/ pairexcl. VAT
€28.25incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-728 |
Series | HyFlex® |
Type | 11-728 |
Glove size | 6 |
Material | Nylon, HPPE, Spandex |
Colour | Grey |
Liner Colour | Grey |
Coating material | PU (Polyurethane) |
Coating Colour | Grey |
Gauge | 15 |
Length | 270 mm |
Cuff Style | Long knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
EN 388:2016 | 4342B |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN 388:2016 |