




€9.25/ pairexcl. VAT
€11.19incl. VAT
Sold per: 12Min. order: 12
228 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.63 | - |
12+ | €9.25 | 13.00% |
72+ | €8.72 | 18.00% |
144+ | €7.65 | 28.00% |
288+ | €7.39 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-724 |
Series | HyFlex® |
Type | 11-724 |
Type | Cut protection |
Glove size | 8 |
Material | PU Palm |
Colour | White |
Coating material | Polyurethane |
Coating Colour | Grey |
Length | 208 mm |
Cuff Style | Knitted wrist |
Powdered | No |