




Featuring a light weight liner with INTERCEPT TECHNOLOGY™
Includes Lycra® that is soft and cool on the skin for all-day comfort
Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life
€9.25/ pairexcl. VAT
€11.19incl. VAT
Sold per: 12Min. order: 12
168 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.63 | - |
12+ | €9.25 | 13.00% |
72+ | €8.72 | 18.00% |
144+ | €7.65 | 28.00% |
288+ | €7.39 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-724 |
Series | HyFlex® |
Type | 11-724 |
Type | Cut protection |
Glove size | 7 |
Material | PU Palm |
Liner Material | HPPE, Spandex |
Colour | Black/White |
Liner Colour | White |
Coating material | PU (Polyurethane) |
Coating Colour | Black |
Gauge | 13 |
Length | 208 mm |
Cuff Style | Knitwrist |
Powdered | No |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 4342B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 6, ANSI Cut A2, Dermatologically Tested, EN 388:2016 +A1:2018, EN ISO 21420:2020, OEKO-TEX® Centexbel, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins (in knitwrist elastic) |